

€5.91/ pieceexcl. VAT
€7.15incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.91 | - |
10+ | €3.36 | 43.09% |
25+ | €2.03 | 65.59% |
50+ | €1.41 | 76.21% |
100+ | €1.12 | 81.03% |
200+ | €0.93 | 84.24% |
500+ | €0.82 | 86.17% |
1000+ | €0.80 | 86.50% |
2500+ | €0.67 | 88.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | F2SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® F2 |
Tread material | iglidur® F2 |
Maintenance | Maintenance-free |