IGUS

IGUS Straight bushing Maintenance-free iglidur® F2 /iglidur® F2 F2SM-1012-10

  • ERIKS:13564486
Image 1
Save to list

€5.00/ pieceexcl. VAT

€6.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.00

-

10+

€2.74

45.25%

25+

€1.48

70.34%

50+

€0.93

81.37%

100+

€0.63

87.45%

200+

€0.49

90.11%

500+

€0.38

92.40%

1000+

€0.32

93.54%

2500+

€0.27

94.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
F2SM-1012-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® F2
Tread material
iglidur® F2
Maintenance
Maintenance-free