IGUS

IGUS Straight bushing Maintenance-free iglidur® F2 /iglidur® F2 F2SM-0709-10

  • ERIKS:13564484
Image 1
Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.41

-

10+

€2.43

44.83%

25+

€1.33

69.83%

50+

€0.82

81.47%

100+

€0.51

88.36%

200+

€0.44

90.09%

500+

€0.38

91.38%

1000+

€0.28

93.53%

2500+

€0.27

93.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
F2SM-0709-10
Shaft diameter
7 mm
Outer Diameter
9 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® F2
Tread material
iglidur® F2
Maintenance
Maintenance-free