IGUS

IGUS Straight bushing Maintenance-free iglidur® F2 /iglidur® F2 F2SM-0608-06

  • ERIKS:13564483
Image 1
Save to list

€4.14/ pieceexcl. VAT

€5.01incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.14

-

10+

€2.24

45.87%

25+

€1.24

70.18%

50+

€0.76

81.65%

100+

€0.49

88.07%

200+

€0.42

89.91%

500+

€0.36

91.28%

1000+

€0.27

93.58%

2500+

€0.25

94.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
F2SM-0608-06
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® F2
Tread material
iglidur® F2
Maintenance
Maintenance-free