

€33.12/ pieceexcl. VAT
€40.08incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.12 | - |
10+ | €22.76 | 31.27% |
25+ | €17.14 | 48.25% |
50+ | €14.23 | 57.03% |
100+ | €12.98 | 60.81% |
200+ | €12.39 | 62.59% |
500+ | €11.13 | 66.38% |
1000+ | €9.99 | 69.82% |
2500+ | €9.25 | 72.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FSM-5055-40 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |