IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-4550-50

  • ERIKS:13564443
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€34.69/ pieceexcl. VAT

€41.97incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.69

-

10+

€24.00

30.83%

25+

€18.16

47.65%

50+

€15.11

56.46%

100+

€13.85

60.08%

200+

€13.22

61.88%

500+

€11.88

65.77%

1000+

€10.94

68.46%

2500+

€9.88

71.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-4550-50
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free