IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-4044-50

  • ERIKS:13564442
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€26.47/ pieceexcl. VAT

€32.03incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.47

-

10+

€17.67

33.24%

25+

€12.92

51.18%

50+

€10.49

60.37%

100+

€9.42

64.39%

200+

€8.99

66.04%

500+

€8.09

69.42%

1000+

€7.39

72.07%

2500+

€6.73

74.59%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-4044-50
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free