IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-4044-30

  • ERIKS:13564441
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€20.14/ pieceexcl. VAT

€24.37incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.14

-

10+

€12.83

36.32%

25+

€8.87

55.94%

50+

€6.94

65.57%

100+

€6.04

70.00%

200+

€5.72

71.60%

500+

€5.15

74.43%

1000+

€4.92

75.57%

2500+

€4.29

78.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-4044-30
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free