IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-3539-40

  • ERIKS:13564440
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€20.60/ pieceexcl. VAT

€24.93incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.60

-

10+

€13.17

36.07%

25+

€9.18

55.44%

50+

€7.20

65.04%

100+

€6.27

69.56%

200+

€5.99

70.94%

500+

€5.36

73.99%

1000+

€4.98

75.83%

2500+

€4.45

78.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-3539-40
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free