IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-3236-30

  • ERIKS:13564438
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€16.82/ pieceexcl. VAT

€20.35incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.82

-

10+

€10.26

38.98%

25+

€6.75

59.89%

50+

€5.07

69.83%

100+

€4.24

74.80%

200+

€4.05

75.93%

500+

€3.65

78.31%

1000+

€3.34

80.11%

2500+

€3.06

81.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-3236-30
Shaft diameter
32 mm
Outer Diameter
36 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free