

€14.82/ pieceexcl. VAT
€17.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.82 | - |
10+ | €8.76 | 40.90% |
25+ | €5.47 | 63.08% |
50+ | €3.97 | 73.21% |
100+ | €3.19 | 78.46% |
200+ | €3.06 | 79.36% |
500+ | €2.74 | 81.54% |
1000+ | €2.47 | 83.33% |
2500+ | €2.24 | 84.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FSM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |