IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-2832-30

  • ERIKS:13564434
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€16.19/ pieceexcl. VAT

€19.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.19

-

10+

€9.80

39.44%

25+

€6.37

60.68%

50+

€4.73

70.77%

100+

€3.91

75.82%

200+

€3.61

77.70%

500+

€3.48

78.52%

1000+

€3.08

80.99%

2500+

€2.74

83.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-2832-30
Shaft diameter
28 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free