

€14.86/ pieceexcl. VAT
€17.98incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.86 | - |
10+ | €8.80 | 40.79% |
25+ | €5.49 | 63.04% |
50+ | €3.99 | 73.15% |
100+ | €3.21 | 78.39% |
200+ | €2.83 | 80.95% |
500+ | €2.51 | 83.12% |
1000+ | €2.43 | 83.63% |
2500+ | €2.13 | 85.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FSM-2832-20 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |