IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-2528-20

  • ERIKS:13564432
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€14.02/ pieceexcl. VAT

€16.96incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.02

-

10+

€8.15

41.87%

25+

€5.00

64.36%

50+

€3.52

74.93%

100+

€2.77

80.22%

200+

€2.41

82.79%

500+

€2.13

84.82%

1000+

€1.90

86.45%

2500+

€1.77

87.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-2528-20
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free