IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-2225-15

  • ERIKS:13564431
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€13.36/ pieceexcl. VAT

€16.17incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.36

-

10+

€7.62

42.96%

25+

€4.56

65.86%

50+

€3.15

76.39%

100+

€2.43

81.79%

200+

€2.03

84.78%

500+

€1.81

86.49%

1000+

€1.62

87.91%

2500+

€1.44

89.19%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-2225-15
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free