IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-2023-20

  • ERIKS:13564430
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€13.59/ pieceexcl. VAT

€16.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.59

-

10+

€7.83

42.38%

25+

€4.71

65.31%

50+

€3.27

75.94%

100+

€2.53

81.40%

200+

€2.17

84.06%

500+

€1.90

86.01%

1000+

€1.71

87.41%

2500+

€1.54

88.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-2023-20
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free