IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-2023-15

  • ERIKS:13564428
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€13.30/ pieceexcl. VAT

€16.09incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.30

-

10+

€7.60

42.86%

25+

€4.54

65.86%

50+

€3.14

76.43%

100+

€2.38

82.14%

200+

€2.00

85.00%

500+

€1.73

87.00%

1000+

€1.58

88.14%

2500+

€1.41

89.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-2023-15
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free