IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-2022-20

  • ERIKS:13564427
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€13.21/ pieceexcl. VAT

€15.98incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.21

-

10+

€7.52

43.02%

25+

€4.45

66.33%

50+

€3.08

76.69%

100+

€2.32

82.45%

200+

€1.94

85.32%

500+

€1.67

87.34%

1000+

€1.52

88.49%

2500+

€1.35

89.78%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-2022-20
Shaft diameter
20 mm
Outer Diameter
22 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free