IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-2022-14

  • ERIKS:13564426
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€12.92/ pieceexcl. VAT

€15.63incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.92

-

10+

€7.30

43.53%

25+

€4.29

66.76%

50+

€2.89

77.65%

100+

€2.17

83.24%

200+

€1.82

85.88%

500+

€1.56

87.94%

1000+

€1.44

88.82%

2500+

€1.24

90.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-2022-14
Shaft diameter
20 mm
Outer Diameter
22 mm
Width
14.5 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free