IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-1820-20

  • ERIKS:13564425
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€13.17/ pieceexcl. VAT

€15.94incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.17

-

10+

€7.47

43.29%

25+

€4.43

66.38%

50+

€3.06

76.77%

100+

€2.28

82.68%

200+

€1.92

85.43%

500+

€1.65

87.45%

1000+

€1.50

88.60%

2500+

€1.31

90.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-1820-20
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free