IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-1820-15

  • ERIKS:13564424
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€12.86/ pieceexcl. VAT

€15.56incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.86

-

10+

€7.26

43.57%

25+

€4.24

67.06%

50+

€2.85

77.84%

100+

€2.15

83.31%

200+

€1.81

85.97%

500+

€1.54

88.04%

1000+

€1.39

89.22%

2500+

€1.20

90.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-1820-15
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free