

€9.98/ pieceexcl. VAT
€12.08incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.98 | - |
10+ | €5.66 | 43.24% |
25+ | €3.33 | 66.67% |
50+ | €2.20 | 77.90% |
100+ | €1.67 | 83.24% |
200+ | €1.41 | 85.90% |
500+ | €1.20 | 88.00% |
1000+ | €1.12 | 88.76% |
2500+ | €0.93 | 90.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FSM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |