IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-1618-15

  • ERIKS:13564422
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€12.75/ pieceexcl. VAT

€15.43incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.75

-

10+

€7.18

43.67%

25+

€4.18

67.21%

50+

€2.81

77.94%

100+

€2.09

83.61%

200+

€1.77

86.14%

500+

€1.48

88.38%

1000+

€1.35

89.42%

2500+

€1.18

90.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-1618-15
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free