IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-1517-20

  • ERIKS:13564421
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€12.08/ pieceexcl. VAT

€14.62incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.08

-

10+

€6.67

44.81%

25+

€3.76

68.87%

50+

€2.45

79.72%

100+

€1.73

85.69%

200+

€1.39

88.52%

500+

€1.16

90.41%

1000+

€0.99

91.82%

2500+

€0.86

92.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-1517-20
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free