IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-1416-15

  • ERIKS:13564419
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€11.93/ pieceexcl. VAT

€14.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.93

-

10+

€6.54

45.22%

25+

€3.65

69.43%

50+

€2.34

80.41%

100+

€1.63

86.31%

200+

€1.33

88.85%

500+

€1.05

91.24%

1000+

€0.91

92.36%

2500+

€0.76

93.63%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-1416-15
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free