

€12.05/ pieceexcl. VAT
€14.58incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.05 | - |
10+ | €6.63 | 44.95% |
25+ | €3.69 | 69.40% |
50+ | €2.41 | 79.97% |
100+ | €1.67 | 86.12% |
200+ | €1.14 | 90.54% |
500+ | €1.05 | 91.32% |
1000+ | €0.95 | 92.11% |
2500+ | €0.82 | 93.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FSM-1315-20 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |