

€11.76/ pieceexcl. VAT
€14.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.76 | - |
10+ | €6.42 | 45.40% |
25+ | €3.53 | 69.95% |
50+ | €2.24 | 80.94% |
100+ | €1.54 | 86.91% |
200+ | €1.22 | 89.66% |
500+ | €0.99 | 91.60% |
1000+ | €0.86 | 92.73% |
2500+ | €0.72 | 93.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FSM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |