IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-1214-10

  • ERIKS:13564416
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€11.61/ pieceexcl. VAT

€14.05incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.61

-

10+

€6.29

45.83%

25+

€3.44

70.38%

50+

€2.15

81.51%

100+

€1.46

87.40%

200+

€1.14

90.18%

500+

€0.91

92.14%

1000+

€0.74

93.62%

2500+

€0.63

94.60%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-1214-10
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free