

€11.48/ pieceexcl. VAT
€13.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.48 | - |
10+ | €6.19 | 46.03% |
25+ | €3.36 | 70.70% |
50+ | €2.09 | 81.79% |
100+ | €1.39 | 87.91% |
200+ | €1.06 | 90.73% |
500+ | €0.86 | 92.55% |
1000+ | €0.68 | 94.04% |
2500+ | €0.59 | 94.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FSM-1012-06 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |