IGUS

IGUS Straight bushing Maintenance-free iglidur® F /iglidur® F FSM-0810-10

  • ERIKS:13564412
Image 1
Iglidur® F Metric Sleeve Bearing Type S. Used in applications where electrical conductivity is especially important. Has a high compressive strength and can withstand high temperatures and high static loads.
Save to list

€10.26/ pieceexcl. VAT

€12.41incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.26

-

10+

€5.59

45.56%

25+

€3.06

70.19%

50+

€1.92

81.30%

100+

€1.20

88.33%

200+

€1.06

89.63%

500+

€0.86

91.67%

1000+

€0.68

93.33%

2500+

€0.59

94.26%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
FSM-0810-10
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® F
Tread material
iglidur® F
Maintenance
Maintenance-free