

€10.94/ pieceexcl. VAT
€13.24incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.94 | - |
10+ | €5.95 | 45.66% |
25+ | €3.25 | 70.31% |
50+ | €2.07 | 81.08% |
100+ | €1.29 | 88.19% |
200+ | €1.16 | 89.41% |
500+ | €0.91 | 91.67% |
1000+ | €0.74 | 93.23% |
2500+ | €0.63 | 94.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FSM-0608-13 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 13.8 mm |
With collar | No |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |