

€8.87/ pieceexcl. VAT
€10.73incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.87 | - |
10+ | €4.85 | 45.40% |
25+ | €2.64 | 70.24% |
50+ | €1.65 | 81.37% |
100+ | €0.86 | 90.36% |
200+ | €0.80 | 91.01% |
500+ | €0.70 | 92.08% |
1000+ | €0.57 | 93.58% |
2500+ | €0.46 | 94.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | FSM-0304-03 |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 3 mm |
With collar | No |
Material outer sheath | iglidur® F |
Tread material | iglidur® F |
Maintenance | Maintenance-free |