

€16.89/ pieceexcl. VAT
€20.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.89 | - |
10+ | €10.39 | 38.47% |
25+ | €6.82 | 59.62% |
50+ | €4.58 | 72.89% |
100+ | €3.69 | 78.18% |
200+ | €3.25 | 80.76% |
500+ | €3.00 | 82.23% |
1000+ | €2.81 | 83.35% |
2500+ | €2.62 | 84.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |