IGUS

IGUS Straight bushing Maintenance-free iglidur® C500 /iglidur® C500 C500SM-1618-15

  • ERIKS:13564389
Image 1
Save to list

€13.30/ pieceexcl. VAT

€16.09incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.30

-

10+

€8.19

38.43%

25+

€5.36

59.71%

50+

€3.59

73.00%

100+

€2.91

78.14%

200+

€2.55

80.86%

500+

€2.38

82.14%

1000+

€2.20

83.43%

2500+

€2.09

84.29%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
C500SM-1618-15
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® C500
Tread material
iglidur® C500
Maintenance
Maintenance-free