

€12.90/ pieceexcl. VAT
€15.61incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.90 | - |
10+ | €8.04 | 37.70% |
25+ | €4.79 | 62.89% |
50+ | €2.66 | 79.38% |
100+ | €1.86 | 85.57% |
200+ | €1.54 | 88.07% |
500+ | €1.41 | 89.10% |
1000+ | €1.31 | 89.84% |
2500+ | €1.22 | 90.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |