

€11.32/ pieceexcl. VAT
€13.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.32 | - |
10+ | €6.54 | 42.28% |
25+ | €3.97 | 64.93% |
50+ | €2.32 | 79.53% |
100+ | €1.65 | 85.40% |
200+ | €1.39 | 87.75% |
500+ | €1.29 | 88.59% |
1000+ | €1.22 | 89.26% |
2500+ | €1.16 | 89.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |