

€11.19/ pieceexcl. VAT
€13.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.19 | - |
10+ | €6.27 | 43.97% |
25+ | €3.72 | 66.72% |
50+ | €2.19 | 80.48% |
100+ | €1.52 | 86.42% |
200+ | €1.31 | 88.29% |
500+ | €1.20 | 89.30% |
1000+ | €1.16 | 89.64% |
2500+ | €1.06 | 90.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | C500SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® C500 |
Tread material | iglidur® C500 |
Maintenance | Maintenance-free |