

€8.55/ pieceexcl. VAT
€10.35incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.55 | - |
10+ | €5.19 | 39.33% |
25+ | €3.27 | 61.78% |
50+ | €2.32 | 72.89% |
100+ | €1.81 | 78.89% |
200+ | €1.50 | 82.44% |
500+ | €1.14 | 86.67% |
1000+ | €0.95 | 88.89% |
2500+ | €0.80 | 90.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ABSM-1517-15 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® AB |
Tread material | iglidur® AB |
Maintenance | Maintenance-free |