

€7.79/ pieceexcl. VAT
€9.43incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.79 | - |
10+ | €4.62 | 40.73% |
25+ | €2.83 | 63.66% |
50+ | €1.94 | 75.12% |
100+ | €1.50 | 80.73% |
200+ | €1.22 | 84.39% |
500+ | €0.95 | 87.80% |
1000+ | €0.76 | 90.24% |
2500+ | €0.65 | 91.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ABSM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® AB |
Tread material | iglidur® AB |
Maintenance | Maintenance-free |