

€7.01/ pieceexcl. VAT
€8.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.01 | - |
10+ | €3.99 | 43.09% |
25+ | €2.38 | 66.12% |
50+ | €1.56 | 77.78% |
100+ | €1.18 | 83.20% |
200+ | €0.97 | 86.18% |
500+ | €0.72 | 89.70% |
1000+ | €0.61 | 91.33% |
2500+ | €0.46 | 93.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | ABSM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® AB |
Tread material | iglidur® AB |
Maintenance | Maintenance-free |