

€61.09/ pieceexcl. VAT
€73.92incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €61.09 | - |
10+ | €50.35 | 17.57% |
25+ | €41.76 | 31.63% |
50+ | €35.51 | 41.87% |
100+ | €32.22 | 47.25% |
200+ | €29.05 | 52.44% |
500+ | €25.97 | 57.48% |
1000+ | €24.40 | 60.06% |
2500+ | €22.06 | 63.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-5055-50 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |