IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-5055-40

  • ERIKS:13564329
Image 1
Save to list

€52.29/ pieceexcl. VAT

€63.27incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€52.29

-

10+

€42.77

18.20%

25+

€35.21

32.67%

50+

€29.83

42.95%

100+

€27.06

48.26%

200+

€24.40

53.34%

500+

€21.79

58.32%

1000+

€20.52

60.76%

2500+

€18.52

64.57%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-5055-40
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free