IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-5055-30

  • ERIKS:13564328
Image 1
Save to list

€43.45/ pieceexcl. VAT

€52.57incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.45

-

10+

€35.23

18.93%

25+

€28.67

34.02%

50+

€24.17

44.38%

100+

€21.87

49.67%

200+

€19.72

54.61%

500+

€17.63

59.42%

1000+

€16.63

61.74%

2500+

€14.97

65.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-5055-30
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free