IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-5055-20

  • ERIKS:13564327
Image 1
Save to list

€34.64/ pieceexcl. VAT

€41.91incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€34.64

-

10+

€27.68

20.08%

25+

€22.12

36.15%

50+

€18.51

46.57%

100+

€16.74

51.67%

200+

€15.09

56.45%

500+

€13.51

61.00%

1000+

€12.71

63.30%

2500+

€11.46

66.92%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-5055-20
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free