

€40.96/ pieceexcl. VAT
€49.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.96 | - |
10+ | €33.08 | 19.25% |
25+ | €26.79 | 34.60% |
50+ | €22.53 | 44.99% |
100+ | €20.43 | 50.14% |
200+ | €18.41 | 55.06% |
500+ | €16.45 | 59.83% |
1000+ | €15.49 | 62.20% |
2500+ | €13.98 | 65.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-4550-30 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |