

€32.97/ pieceexcl. VAT
€39.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.97 | - |
10+ | €26.24 | 20.40% |
25+ | €20.88 | 36.66% |
50+ | €17.42 | 47.15% |
100+ | €15.73 | 52.28% |
200+ | €14.21 | 56.89% |
500+ | €12.71 | 61.44% |
1000+ | €11.97 | 63.69% |
2500+ | €10.79 | 67.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-4550-20 |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |