

€45.14/ pieceexcl. VAT
€54.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €45.14 | - |
10+ | €36.65 | 18.81% |
25+ | €29.91 | 33.75% |
50+ | €25.23 | 44.11% |
100+ | €22.86 | 49.37% |
200+ | €20.63 | 54.29% |
500+ | €18.43 | 59.18% |
1000+ | €17.37 | 61.53% |
2500+ | €15.64 | 65.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-4044-50 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |