IGUS

IGUS Straight bushing Maintenance-free iglidur® A500 /iglidur® A500 A500SM-4044-40

  • ERIKS:13564321
Image 1
Save to list

€39.50/ pieceexcl. VAT

€47.80incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.50

-

10+

€31.83

19.43%

25+

€25.69

34.97%

50+

€21.60

45.31%

100+

€19.57

50.46%

200+

€17.63

55.36%

500+

€15.77

60.08%

1000+

€14.86

62.39%

2500+

€13.40

66.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500SM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free