

€34.85/ pieceexcl. VAT
€42.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.85 | - |
10+ | €24.89 | 28.57% |
25+ | €19.42 | 44.27% |
50+ | €16.17 | 53.60% |
100+ | €14.97 | 57.03% |
200+ | €14.54 | 58.29% |
500+ | €13.51 | 61.23% |
1000+ | €12.86 | 63.09% |
2500+ | €12.01 | 65.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |