

€28.20/ pieceexcl. VAT
€34.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.20 | - |
10+ | €22.15 | 21.43% |
25+ | €17.35 | 38.48% |
50+ | €14.35 | 49.12% |
100+ | €12.94 | 54.11% |
200+ | €11.69 | 58.56% |
500+ | €10.43 | 63.01% |
1000+ | €9.86 | 65.03% |
2500+ | €8.89 | 68.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500SM-4044-20 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |